Zoro Homepage

20x20x5 Pleated Air Filter, Synthetic, MERV 8

  • Mfr # 82655.052020

  • Zoro # G505265154


product price: $42.75
/ea
Sold in multiples of 2 for $85.50

Key Features

Performance Rating
MERV 8
Media Material
Synthetic
Nominal Height
20 in
Nominal Width
20 in
Nominal Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82655.052020
Zoro #
G505265154
UPC #
031949442804
Country of Origin
United States

Dimensions

Nominal Filter Size
20x20x5
Nominal Height
20 in
Nominal Width
20 in
Nominal Depth
5 in

Details

Performance Rating
MERV 8
Media Material
Synthetic
Item
Pleated Air Filter

Description

The Flanders replacement air cleaner is designed to as a MERV 8 rated air filter. These 20 x 20 x 5 inch pleated filters are constructed from a polypropylene and a polyethylene electrostatic media to capture airborne contaminants. These cartridges are designed for use with Trion air bear air cleaner housings. This unit is designed as a replacement for the Trion air bear 1400-255649-103 and 1400-229990-103.


  • • A natural electrostatic charge catches and holds airborne contaminants especially dust
  • • With a pleated shape, filters resist collapsing, warping or bending in normal service
  • • A high dust holding capacity extends the service life of your filter by allowing it to retain high quantities of dust before replacement

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.