
20x24x4 Pleated Air Filter, Synthetic, MERV 8
Mfr # 80055.042024
Zoro # G605265115
product price: $18.59
/eaSold in multiples of 6 for $111.54
Key Features
Performance Rating
MERV 8
Media Material
Synthetic
Nominal Height
24 in
Nominal Width
20 in
Nominal Depth
4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80055.042024
Zoro #
G605265115
UPC #
31949191986
Country of Origin
United States
Dimensions
Nominal Filter Size
20x24x4
Nominal Height
24 in
Nominal Width
20 in
Nominal Depth
4 in
Details
Performance Rating
MERV 8
Media Material
Synthetic
Item
Pleated Air Filter
Description
Flanders Pre-Pleat 40 LPD achieves the highest dust holding capacity and the lowest pressure drop in the industry. These filters are UL 900 classified. 100% synthetic non-woven, proprietary media that can be recycled. Newly designed expanded metal is continuosly laminated on the air leaving side to provide pleat stability while eliminating flutter during operation. Heavy-duty, two piece, moisture-resistant frame includes diagonal and horizontal support members bonded to the media on the air entering and exiting sides for unsurpassed frame strength.
- • Economically and environmentally friendly frame has a one-piece design
- • Filter media pack is sealed to eliminate air bypass
- • Designed for protection of furnace and central air units in residential and light commercial applications
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.