
20x25x2 Pleated Air Filter, Synthetic, MERV 8
Mfr # 80055022025
Zoro # G305265194
product price: $8.89
/eaSold in multiples of 12 for $106.68
Key Features
Performance Rating
MERV 8
Media Material
Synthetic
Nominal Height
25 in
Nominal Width
20 in
Nominal Depth
2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80055022025
Zoro #
G305265194
UPC #
31949190194
Country of Origin
United States
Dimensions
Nominal Filter Size
20x25x2
Nominal Height
25 in
Nominal Width
20 in
Nominal Depth
2 in
Details
Performance Rating
MERV 8
Media Material
Synthetic
Item
Pleated Air Filter
Description
This is a rugged, industrial grade disposable pleated air filter. It features a synthetic fiber filtering medium that is laminated to an expanded metal backing. This combination is then folded into an accordion pleat arrangement to increase filtering surface. This greater filtering surface allows more effective filtration while keeping airflow resistance low.
- • Ecologically friendly filtration medium frame components made from recyclable materials
- • Filter media pack is sealed to eliminate air bypass
- • Media maximixing V-pleat design
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.