21-1/2x23-1/2x1 Pleated Air Filter, Synthetic, MERV 8
- Mfr # 84858.01215235
- Zoro # G505265321
product price:
$
11.59
/ea
Sold in multiples of 12 for
$139.08
Key Features
Performance Rating
MERV 8
Media Material
Synthetic
Nominal Height
23-1/2 in
Nominal Width
23-1/2 in
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 84858.01215235
- Zoro #
- G505265321
- UPC #
- 31949481476
- Country of Origin
- United States
Dimensions
- Nominal Filter Size
- 21-1/2x23-1/2x1
- Nominal Height
- 23-1/2 in
- Nominal Width
- 23-1/2 in
- Nominal Depth
- 1 in
Details
- Performance Rating
- MERV 8
- Media Material
- Synthetic
- Item
- Pleated Air Filter
Description
The MERV 8 rating means it is third-party certified to effectively reduce common indoor air pollutants such as household dust, pollen, dander and lint. MERV ratings provide a standard comparison of air filter performance. A higher MERV rating signifies greater efficiency and increased protection against airborne particles. The clay-coated filter frame and wire backing provide durability throughout the filter's life. The NaturalAire clean essential air filter maintains the minimum listed efficiency.
- • 6x times more effective than traditional fiberglass air filters
- • Efficient airborne particle removal for a cleaner indoor environment
- • Robust construction makes the filter easy to install
- • Maintains efficiency for up to 90 days
- • UL Classified
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.