Shop PRECISIONAIRE

AAF Flanders EZ Flow II 20 in. W X 22-1/4 in. H X 1 in. D Fiberglass 1 MERV Air Filter 1 pk

  • Mfr # 1005501202214

  • Zoro # G705302765


product price:  $3.69
/ea
Sold in multiples of 12 for $44.28

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1005501202214
Zoro #
G705302765
UPC #
31949151287
Country of Origin
United States

Description

The EZ Flow II is made from heavy chipboard in a one-piece design. The filtering media is continuous filament spun glass and is made to function without a retainer, by adhering the frame directly to the media which has a light skin to make it self-retaining. A resinous bonding agent provides additional rigidity and resistance to media compression. UL Classified.


  • • Continuous filament spun glass filter media for residential and light commercial use
  • • Up to MERV 4 rating: Efficient removal of Dust and Lint
  • • Durable one-piece heavy chipboard filter frame
  • • Low initial pressure drop helps protect HVAC equipment reducing energy costs
  • • Lasts up to 30 days
  • • Available in 1" size

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.