Shop PRECISIONAIRE
See all product information
Create Account
NaturalAire 10 in. W X 36 in. H X 1 in. D 8 MERV Pleated Air Filter 1 pk
- Mfr # 84855.011036
- Zoro # G405265216
product price:
$
10.89
/ea
Sold in multiples of 12 for
$130.68
Key Features
Performance Rating
MERV 8
Nominal Height
36 in
Nominal Width
10 in
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 84855.011036
- Zoro #
- G405265216
- UPC #
- 31949440947
- Country of Origin
- United States
- Performance Rating
- MERV 8
- Item
- Pleated Air Filter
Dimensions
- Nominal Filter Size
- 36x10x1
- Nominal Height
- 36 in
- Nominal Width
- 10 in
- Nominal Depth
- 1 in
Description
Up to 15 times more effective than spun glass on sub micron sized particles. About twice the surface area of flat panel filters. Designed to provide allergy relief. Low air flow resistance for better equipment operation and to help save energy. Captures particles as small as 5 microns in diameter like pet dander, mold spores, ragweed, pollen, dust mites and debris.
- • Mechanical media maintains the minimum listed efficiency through the life of the filter
- • Fit almost any household heating or cooling system
- • Reduces up to 75 percent of large airborne particles
- • UL classified
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.