Shop PRECISIONAIRE
See all product information
Create Account
NaturalAire 15 in. W X 24 in. H X 1/4 in. D Aluminum 4 MERV Air Conditioner Filter 1 pk
- Mfr # KK1601
- Zoro # G505388266
product price:
$
10.89
/ea
Sold in multiples of 24 for
$261.36
Key Features
Nominal Filter Size
24x15x1/4
Performance Rating
MERV 4
Nominal Height
24 in
Nominal Width
15 in
Nominal Depth
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KK1601
- Zoro #
- G505388266
- UPC #
- 31949000042
- Country of Origin
- United States
Dimensions
- Nominal Filter Size
- 24x15x1/4
- Nominal Height
- 24 in
- Nominal Width
- 15 in
- Nominal Depth
- 1/4 in
Details
- Performance Rating
- MERV 4
- Item
- Pleated Air Filter
Description
These pads of filter media that can be easily cut to fit any window or wall mounted room air conditioner. They are offered in your choice untreated spun fiberglass, polyurethane foam and expanded aluminum. All washable media.
- • Polyurethane foam designed for in pad-holding frames
- • 0.375 inch thick spun glass
- • 0.25 inch thick aluminum mesh, dry filtration media
- • All washable media
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.