
NaturalAire 25 in. W X 32 in. H X 1 in. D Synthetic 8 MERV Pleated Air Filter 1 pk
Mfr # 84858.012532
Zoro # G705265282
product price: $16.89
/ea
Sold in multiples of 12 for $202.68
Key Features
Performance Rating
MERV 8
Nominal Height
32 in
Nominal Width
25 in
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
84858.012532
Zoro #
G705265282
UPC #
031949451035
Country of Origin
United States
Dimensions
Nominal Filter Size
32x25x1
Nominal Height
32 in
Nominal Width
25 in
Nominal Depth
1 in
Details
Performance Rating
MERV 8
Item
Pleated Air Filter
Description
The MERV 8 rating means it is third-party certified to effectively reduce common indoor air pollutants such as household dust, pollen, dander and lint. MERV ratings provide a standard comparison of air filter performance. A higher MERV rating signifies greater efficiency and increased protection against airborne particles. The clay-coated filter frame and wire backing provide durability throughout the filter's life. The NaturalAire clean essential air filter maintains the minimum listed efficiency.UL Classified.
- • 6x times more effective than traditional fiberglass air filters
- • Efficient airborne particle removal for a cleaner indoor environment
- • Robust construction makes the filter easy to install
- • Maintains efficiency for up to 90 days
- • UL Classified
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.