NaturalAire 10 in. W X 10 in. H X 1 in. D Synthetic 8 MERV Pleated Air Filter 1 pk
- Mfr # 84858.011010
- Zoro # G905265303
product price:
$
9.39
/ea
Sold in multiples of 12 for
$112.68
Key Features
Performance Rating
MERV 8
Nominal Height
10 in
Nominal Width
10 in
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 84858.011010
- Zoro #
- G905265303
- UPC #
- 31949451004
- Country of Origin
- United States
Dimensions
- Nominal Filter Size
- 10x10x1
- Nominal Height
- 10 in
- Nominal Width
- 10 in
- Nominal Depth
- 1 in
Details
- Performance Rating
- MERV 8
- Item
- Pleated Air Filter
Description
This filter helps capture unwanted particles in your home, including dust and lint, dust mite debris, pollen, pet dander, mold spores and bacteria. Rated MERV 8, it has efficient airborne particle removal and delivers the air flow you need to create an cleaner, fresher indoor environment. The robust construction makes the filter easier to install and ensures it will last up to 90 days in your home.
- • Mechanical media maintains the minimum listed efficiency through the life of the filter
- • Fit almost any household heating or cooling system
- • Reduces up to 75 percent of large airborne particles
- • UL Classified
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.