Zoro Homepage
This item is Discontinued.
Precisionlight 27/64" HSS 135 Deg. Jobber Length Drill Bit 331HD27/64

27/64" HSS 135 Deg. Jobber Length Drill Bit (Discontinued)

  • Mfr # 331HD27/64
  • Zoro # G8985335
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
331HD27/64
Zoro #
G8985335
UPC #
-
Country of Origin
Brazil

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
#17
Shank Dia.
27/64"

Details

Drill Bit Grouping
Drill Bit
Item
Jobber Length Drill,HSS,135SP,27/64"
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Drill Bit Finish
Steam Oxide
Material
High Speed Steel
Cutting Direction
Right Hand
Coolant Through
No
Point Type
Self Centering Split Point
Measurement System
Wire

Description

Jobber Length Drill,HSS,135SP,27/64 In., Drill Bit Size #17, Wire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.