Zoro Homepage

Fiber Disc, 7in, Predator, 36G, PK25

  • Mfr # 71-077802WK

  • Zoro # G4076204


product price: $138.99
/pk 25, $5.56/ea
Free Shipping & Returns

Key Features

Disc Diameter
7 in
Mounting Hole Size
7/8 in
Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grit
36 / P36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71-077802WK
Zoro #
G4076204
UPC #
-
Country of Origin
United States

Dimensions

Disc Diameter
7 in
Mounting Hole Size
7/8 in
Disc Dia.
7"
Connector Size
7/8 in
Overall Diameter
7 in

Details

Item
Fiber Disc
Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grit
36 / P36
Abrasive Grade
Extra Coarse
Disc Backing Material
Fiber
Backing Weight
YY
Max. RPM
8,600 RPM
Grade
Extra Coarse
Grit
36
Series
Predator
Vacuum Hole Design
Non-Vacuum
Color
Gray
Backing Material
Fiber
Connector Type
Unthreaded Hole
Maximum Operating Speed
8,600 RPM
Coating Coverage
Closed
Resistance Properties
Heat, Load

Description

Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight YY, Grit 36, Overall Diameter 7 in, Series Predator, Coating Coverage Closed, Maximum Operating Speed 8,600 RPM, Resistance Properties Heat, Load, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Gray, Grade Extra Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.