Zoro Homepage

Leather Gloves, Cut Level A9 , M 1 PR

  • Mfr # PD43612M

  • Zoro # G502203531


product price: $49.29
/pr

Key Features

ANSI/ISEA Cut Level
A9
Color
White , White,Orange
ANSI/ISEA Abrasion Level
4
Cuff Style
Shirred Slip-On
Glove Materials
Goatskin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD43612M
Zoro #
G502203531
UPC #
-
Country of Origin
Multiple

Dimensions

Glove Size
M
Size - Numeric
8

Details

Item
Leather Gloves
ANSI/ISEA Cut Level
A9
Color
White , White,Orange
ANSI/ISEA Abrasion Level
4
Cuff Style
Shirred Slip-On
Glove Materials
Goatskin
ANSI/ISEA Cut Grams
6,000 g
ANSI/ISEA Impact Level
1
Glove Construction
Cut and Sewn
Stitching Material
Kevlar(R)
Glove Back Material
Goatskin
Reflective Backing
No
Glove Safety Features
High-Visibility
Palm Material
Goatskin ( Double Palm )
Includes Double Palm
Yes
Knuckle Protection Material
TPR
ANSI/ISEA Abrasion Cycles
3,000
Glove Cut
Gunn
Internal Reinforcement Material
Kevlar(R)
Leather Glove Style
Drivers
Palm Style
Padded
Hand Protection Style
Glove
Leather Glove Liner Type
Kevlar
Impact Glove Type
ANSI/ISEA Rated
Leather Color
White
ANSI/ISEA Puncture Force
150 N
Max. Temp.
392 Degrees F
Insulated
No
Finger Coverage
Full Finger
Leather Grade
Premium
High-Visibility
Yes
ANSI/ISEA Heat Level (Max. Temp.)
392 Degrees F
Thumb Style
Wing
ANSI/ISEA Puncture Level
5
Standards
ANSI
Leather Palm Process
Grain
ANSI/ISEA Impact Force
9 kN
Cut-Resistance Coverage
Palm Side
ANSI/ISEA Heat Level
3
ANSI/ISEA Cut Load
6,000 g
Leather Coverage Style
Full Leather
Includes Reinforced Thumb Crotch
Yes
Maximum Temperature
392 Degrees F
Glove Features
High-Visibility
Minimum Temperature
Not Rated
Glove Back Color
White/Orange
Palm Color
White
Glove Lining Material
Kevlar®

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 3, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 1, ANSI/ISEA Cut Level A9, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 392 Degrees F, Insulated No, Leather Coverage Style Full Leather, Thumb Style Wing, Cuff Style Shirred Slip-On, Glove Liner Material Kevlar(R), Leather Grade Premium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.