Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Predator(R) Mechanics Gloves, Hypermax(R) Palm, Gray/Lime

  • Mfr # PD6951L

  • Zoro # G612648406


product price: $15.69
/pr

Key Features

Color
Gray/Lime
Cuff Style
Knit
Palm Material
Hypermax(R)
Finger Coverage
Full Finger
Insulated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD6951L
Zoro #
G612648406
UPC #
045143888207
Country of Origin
China

Dimensions

Size- Alpha
L

Details

Item
Mechanics Gloves
Color
Gray/Lime
Cuff Style
Knit
Palm Material
Hypermax(R)
Finger Coverage
Full Finger
Insulated
Yes
Standards
ANSI/ISEA 105-2016, ANSI/ISEA 105-2020, ANSI/ISEA 138, ASTM 3884-09, ASTM D3389-15, ASTM F2992-15, EN388
Glove Construction
Knit
ANSI/ISEA Needlestick Level - Back
2
ANSI/ISEA Impact Level
2
Hand Protection Style
Glove
ANSI/ISEA Cut Level
A6
Series
Predator(R)
ANSI/ISEA Puncture Level
4
ANSI/ISEA Abrasion Level
5
Glove Back Color
Lime
Stitching Material
Nylon
Glove Back Material
TPR
Glove Coating Material
Polyurethane
Glove Features
Reinforced Thumb Crotch
Reflective Backing
Yes
Impact Protection Style
Standard
Grip Coating Color
Gray
ANSI/ISEA Impact Force
6.5 kN
Includes Reinforced Thumb Crotch
Yes
High-Visibility Features
High-Visibility Backing and Fingers
Glove Coating Color
Gray
Knuckle Protection Material
TPR
Cut-Resistance Coverage
Palm and Fingers
Touchscreen Compatible
No
Glove Coating Coverage
Palm
Pairs per Package
1
Oil-Resistant
Yes
Silicone-Free
No
Includes Double Palm
No
Glove Liner Material
Unlined
Sold As
Pair

Description

Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Impact-Resistant, Puncture-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm and Fingers, Palm Style Not Applicable, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style TPR, Cuff Style Knit, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated Yes, Maximum Temperature Not Applicable, Palm Material Hypermax(R), Silicone-Free No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.