Zoro Homepage

Predator(R) Mechanics Gloves, Hypermax(R) Palm, Gray/Lime

  • Mfr # PD6951XL

  • Zoro # G012648396


product price: $15.69
/pr

Key Features

Color
Gray/Lime
Cuff Style
Knit
Palm Material
Hypermax(R)
Finger Coverage
Full Finger
Insulated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD6951XL
Zoro #
G012648396
UPC #
045143888238
Country of Origin
China

Dimensions

Size- Alpha
XL
Glove Size
X - Large

Details

Item
Mechanics Gloves
Color
Gray/Lime
Cuff Style
Knit
Palm Material
Hypermax(R)
Finger Coverage
Full Finger
Insulated
Yes
Standards
ANSI/ISEA 105-2016, ANSI/ISEA 105-2020, ANSI/ISEA 138, ASTM 3884-09, ASTM D3389-15, ASTM F2992-15, EN388
Hand Protection Style
Glove
High-Visibility Features
High-Visibility Backing and Fingers
Glove Construction
Knit
Glove Coating Material
Polyurethane
ANSI/ISEA Impact Force
6.5 kN
ANSI/ISEA Impact Level
2
ANSI/ISEA Abrasion Level
5
Stitching Material
Nylon
Impact Protection Style
Standard
Reflective Backing
Yes
Glove Back Color
Lime
Glove Features
Reinforced Thumb Crotch
Includes Reinforced Thumb Crotch
Yes
Glove Back Material
TPR
ANSI/ISEA Puncture Level
4
Knuckle Protection Material
TPR
Glove Coating Color
Gray
Grip Coating Color
Gray
ANSI/ISEA Cut Level
A6
Series
Predator(R)
ANSI/ISEA Needlestick Level - Back
2
Sold As
Pair
Touchscreen Compatible
No
Glove Liner Material
Unlined
Silicone-Free
No
Oil-Resistant
Yes
Glove Coating Coverage
Palm
Includes Double Palm
No
Pairs per Package
1
Cut-Resistance Coverage
Palm and Fingers
Application
Mechanics

Description

Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Impact-Resistant, Puncture-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm and Fingers, Palm Style Not Applicable, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style TPR, Cuff Style Knit, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated Yes, Maximum Temperature Not Applicable, Palm Material Hypermax(R), Silicone-Free No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.