Zoro Homepage

Predator(R) Mechanics Gloves, Hypermax(R) Palm, Gray/Lime

  • Mfr # PD6951XXL

  • Zoro # G312648423


product price: $15.69
/pr

Key Features

Color
Gray/Lime
Cuff Style
Knit
Palm Material
Hypermax(R)
Finger Coverage
Full Finger
Insulated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD6951XXL
Zoro #
G312648423
UPC #
045143888245
Country of Origin
China

Dimensions

Size- Alpha
2XL

Details

Item
Mechanics Gloves
Color
Gray/Lime
Cuff Style
Knit
Palm Material
Hypermax(R)
Finger Coverage
Full Finger
Insulated
Yes
Standards
ANSI/ISEA 105-2016, ANSI/ISEA 105-2020, ANSI/ISEA 138, ASTM 3884-09, ASTM D3389-15, ASTM F2992-15, EN388
Hand Protection Style
Glove
Impact Protection Style
Standard
ANSI/ISEA Cut Level
A6
Glove Coating Color
Gray
ANSI/ISEA Puncture Level
4
ANSI/ISEA Impact Force
6.5 kN
ANSI/ISEA Abrasion Level
5
Knuckle Protection Material
TPR
Includes Reinforced Thumb Crotch
Yes
ANSI/ISEA Impact Level
2
Glove Coating Material
Polyurethane
Stitching Material
Nylon
Grip Coating Color
Gray
Glove Back Color
Lime
Reflective Backing
Yes
High-Visibility Features
High-Visibility Backing and Fingers
Glove Features
Reinforced Thumb Crotch
Glove Construction
Knit
Series
Predator(R)
Glove Back Material
TPR
ANSI/ISEA Needlestick Level - Back
2
Silicone-Free
No
Sold As
Pair
Touchscreen Compatible
No
Pairs per Package
1
Includes Double Palm
No
Glove Liner Material
Unlined
Cut-Resistance Coverage
Palm and Fingers
Glove Coating Coverage
Palm
Oil-Resistant
Yes

Description

Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Impact-Resistant, Puncture-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm and Fingers, Palm Style Not Applicable, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style TPR, Cuff Style Knit, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated Yes, Maximum Temperature Not Applicable, Palm Material Hypermax(R), Silicone-Free No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.