Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Predator(R) Mechanics Gloves, Hypermax(R) Palm, Gray/Lime

  • Mfr # PD6951XXXL

  • Zoro # G612648413


product price: $15.69
/pr

Key Features

Color
Gray/Lime
Cuff Style
Knit
Palm Material
Hypermax(R)
Finger Coverage
Full Finger
Insulated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD6951XXXL
Zoro #
G612648413
UPC #
045143888252
Country of Origin
China

Dimensions

Size- Alpha
3XL
Glove Size
XXX - Large

Details

Item
Mechanics Gloves
Color
Gray/Lime
Cuff Style
Knit
Palm Material
Hypermax(R)
Finger Coverage
Full Finger
Insulated
Yes
Standards
ANSI/ISEA 105-2016, ANSI/ISEA 105-2020, ANSI/ISEA 138, ASTM 3884-09, ASTM D3389-15, ASTM F2992-15, EN388
Reflective Backing
Yes
Grip Coating Color
Gray
ANSI/ISEA Abrasion Level
5
Glove Back Material
TPR
ANSI/ISEA Impact Force
6.5 kN
Glove Features
Reinforced Thumb Crotch
Stitching Material
Nylon
Includes Reinforced Thumb Crotch
Yes
ANSI/ISEA Needlestick Level - Back
2
Glove Coating Color
Gray
ANSI/ISEA Puncture Level
4
High-Visibility Features
High-Visibility Backing and Fingers
Knuckle Protection Material
TPR
Glove Coating Material
Polyurethane
ANSI/ISEA Cut Level
A6
Hand Protection Style
Glove
Impact Protection Style
Standard
Series
Predator(R)
Glove Back Color
Lime
Glove Construction
Knit
ANSI/ISEA Impact Level
2
Touchscreen Compatible
No
Pairs per Package
1
Sold As
Pair
Glove Liner Material
Unlined
Oil-Resistant
Yes
Includes Double Palm
No
Silicone-Free
No
Glove Coating Coverage
Palm
Cut-Resistance Coverage
Palm and Fingers
Application
Mechanics

Description

Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Impact-Resistant, Puncture-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm and Fingers, Palm Style Not Applicable, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style TPR, Cuff Style Knit, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated Yes, Maximum Temperature Not Applicable, Palm Material Hypermax(R), Silicone-Free No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.