Zoro Homepage

Predator(R) Mechanics Gloves, Hypermax(R) Palm, Lime

  • Mfr # PD6901M

  • Zoro # G112648425


product price: $43.69
/pr

Key Features

Color
Lime
Cuff Style
Hook-and-Loop
Palm Material
Hypermax(R)
Finger Coverage
Full Finger
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD6901M
Zoro #
G112648425
UPC #
045143888115
Country of Origin
Indonesia

Dimensions

Size- Alpha
M
Glove Size
Medium

Details

Item
Mechanics Gloves
Color
Lime
Cuff Style
Hook-and-Loop
Palm Material
Hypermax(R)
Finger Coverage
Full Finger
Insulated
No
Standards
ANSI/ISEA 105-2016, ANSI/ISEA 105-2020, ASTM 3884-09, ASTM D3389-15, ASTM F2992-15, EN388
High-Visibility Features
High-Visibility Backing and Fingers
Hand Protection Style
Glove
Grip Coating Color
Black
Oil-Resistant
Yes
Glove Coating Color
Lime
Cuff Material
Leather
Glove Back Color
Lime
Glove Construction
Woven
Series
Predator(R)
Glove Back Material
TPR
Glove Liner Material
Unlined
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
3
ANSI/ISEA Cut Level
A9
ANSI/ISEA Needlestick Level - Back
2
Knuckle Protection Material
TPR
ANSI/ISEA Abrasion Level
4
Glove Coating Material
Polyurethane
Includes Reinforced Thumb Crotch
Yes
Sold As
Pair
ANSI/ISEA Impact Level
2
Reflective Backing
Yes
Glove Features
High-Visibility, Grip Palm, Reinforced Thumb Crotch
Pairs per Package
1
Cut-Resistance Coverage
Palm and Fingers
Grip Coating Material
MAXGrid
Includes Double Palm
No
Touchscreen Compatible
No
Glove Coating Coverage
Palm
Impact Protection Style
Standard
Silicone-Free
No
Palm Construction
Single
Application
Mechanics

Description

Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Impact-Resistant, Puncture-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm and Fingers, Palm Style Not Applicable, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style TPR, Cuff Style Hook-and-Loop, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Hypermax(R), Silicone-Free No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.