Zoro Homepage

Predator(R) Mechanics Gloves, Hypermax(R) Palm, Lime

  • Mfr # PD6901S

  • Zoro # G212648462


product price: $43.69
/pr

Key Features

Color
Lime
Cuff Style
Hook-and-Loop
Palm Material
Hypermax(R)
Finger Coverage
Full Finger
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD6901S
Zoro #
G212648462
UPC #
045143888122
Country of Origin
Indonesia

Dimensions

Size- Alpha
S
Glove Size
Small

Details

Item
Mechanics Gloves
Color
Lime
Cuff Style
Hook-and-Loop
Palm Material
Hypermax(R)
Finger Coverage
Full Finger
Insulated
No
Standards
ANSI/ISEA 105-2016, ANSI/ISEA 105-2020, ASTM 3884-09, ASTM D3389-15, ASTM F2992-15, EN388
ANSI/ISEA Abrasion Level
4
Series
Predator(R)
Sold As
Pair
Cuff Material
Leather
Glove Coating Material
Polyurethane
ANSI/ISEA Cut Level
A9
ANSI/ISEA Needlestick Level - Back
2
Knuckle Protection Material
TPR
Glove Back Material
TPR
Grip Coating Color
Black
Reflective Backing
Yes
Glove Back Color
Lime
Glove Liner Material
Unlined
Glove Construction
Woven
Oil-Resistant
Yes
ANSI/ISEA Puncture Level
3
ANSI/ISEA Impact Level
2
Includes Reinforced Thumb Crotch
Yes
Hand Protection Style
Glove
High-Visibility Features
High-Visibility Backing and Fingers
Glove Coating Color
Lime
Glove Hand Style
Left and Right
Glove Features
High-Visibility, Grip Palm, Reinforced Thumb Crotch
Impact Protection Style
Standard
Silicone-Free
No
Includes Double Palm
No
Cut-Resistance Coverage
Palm and Fingers
Touchscreen Compatible
No
Grip Coating Material
MAXGrid
Pairs per Package
1
Glove Coating Coverage
Palm
Palm Construction
Single
Application
Mechanics

Description

Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Impact-Resistant, Puncture-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm and Fingers, Palm Style Not Applicable, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style TPR, Cuff Style Hook-and-Loop, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Hypermax(R), Silicone-Free No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.