Zoro Homepage

Predator(R) Mechanics Gloves, Hypermax(R) Palm, Lime

  • Mfr # PD6952M

  • Zoro # G212648431


product price: $17.59
/pr

Key Features

Color
Lime
Cuff Style
Knit
Palm Material
Hypermax(R)
Finger Coverage
Full Finger
Standards
ANSI/ISEA 105-2016, ANSI/ISEA 105-2020, ANSI/ISEA 138, ASTM 3884-09, ASTM D3389-15, ASTM F2992-15, EN388
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD6952M
Zoro #
G212648431
UPC #
045143888276
Country of Origin
China

Dimensions

Size- Alpha
M

Details

Item
Mechanics Gloves
Color
Lime
Cuff Style
Knit
Palm Material
Hypermax(R)
Finger Coverage
Full Finger
Standards
ANSI/ISEA 105-2016, ANSI/ISEA 105-2020, ANSI/ISEA 138, ASTM 3884-09, ASTM D3389-15, ASTM F2992-15, EN388
ANSI/ISEA Abrasion Level
6
ANSI/ISEA Impact Force
6.5 kN
Glove Coating Material
Bi-polymer
Includes Reinforced Thumb Crotch
Yes
Glove Features
Reinforced Thumb Crotch
Knuckle Protection Material
TPR
ANSI/ISEA Cut Level
A7
High-Visibility Features
High-Visibility Backing and Fingers
Glove Back Color
Lime
Grip Coating Color
Black
ANSI/ISEA Puncture Level
5
Reflective Backing
Yes
Hand Protection Style
Glove
ANSI/ISEA Impact Level
2
Glove Back Material
TPR
Glove Coating Color
Gray
ANSI/ISEA Needlestick Level - Back
2
Impact Protection Style
Standard
Glove Construction
Knit
Stitching Material
Nylon
Series
Predator(R)
Touchscreen Compatible
No
Glove Liner Material
Unlined
Oil-Resistant
Yes
Pairs per Package
1
Cut-Resistance Coverage
Palm and Fingers
Includes Double Palm
No
Sold As
Pair
Silicone-Free
No
Glove Coating Coverage
Palm

Description

Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Impact-Resistant, Puncture-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm and Fingers, Palm Style Not Applicable, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style TPR, Cuff Style Knit, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Maximum Temperature Not Applicable, Palm Material Hypermax(R), Silicone-Free No, Glove Liner Material Unlined

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.