This item is Discontinued.

No Product Image Available

This item is Discontinued.

Predision

4 Copper Ports + 2 Single-mode SC Ports Din-rail 100M Unmanaged Indust. Enet Switch -10 to 60 DegC (Discontinued)

Mfr # HES6B-Z-2SSC
Zoro # G423346003
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HES6B-Z-2SSC
Zoro #
G423346003
UPC #
-
Country of Origin
China

Dimensions

Depth
4.1 in
Width
2.1 in
Packet Buffer Size
1Mbit
Height
5.8 in
Mac Table Size
2 K

Details

IP Rating
IP40
Standards
IEEE802.3; IEEE802.3i; IEEE802.3u; IEEE802.3x
Operating Temp. Range (C)
-10°C to 60°C
Mounting
Din-rail Mount
Processing Type
Store and forward
Transmission Distance of Optical Fiber Port
20 km
Function
Non-PoE
Transmission Speed of Optical Fiber Ports
100Mbps
Number of Copper Ports
4
Number of Optical Fiber Port
2
Type of Optical Fiber Port
Single-mode SC connector
Input Voltage
12-52 VDC
Transmission Speed
10/100 Mbps
Switch Management
Unmanaged
Port Type
RJ45
Housing Material
Metal

Description

Din-rail Unmanaged, 4 x 100Mbps Copper Port, 2 x 100Mbps Fiber Port, Single-mode 20KM, SC Interface, Industrial Temperature -10 ~ 60 DegC, Power Supply 12 ~ 52VDC, 148 x 103 x 53.5mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.