This item is Discontinued.

No Product Image Available

This item is Discontinued.

Predision

Full Gigabit 4 Copper Ports + 2 SFP Slots Din-rail Unmanaged Industrial Enet Switch -40 to 75 DegC (Discontinued)

Mfr # HES6GA-Z-2SFP
Zoro # G423345976
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HES6GA-Z-2SFP
Zoro #
G423345976
UPC #
-
Country of Origin
China

Dimensions

Depth
4.1 in
Width
2.1 in
Height
5.8 in
Mac Table Size
2 K
Packet Buffer Size
1.2Mbit

Details

Processing Type
Store and forward
Number of Optical Fiber Port
2
Switch Management
Unmanaged
Port Type
RJ45
Function
Non-PoE
Operating Temp. Range (C)
-40°C to 75°C
Transmission Speed
10/100/1000 Mbps
Transmission Speed of Optical Fiber Ports
1000Mbps
IP Rating
IP40
Housing Material
Metal
Mounting
Din-rail Mount
Number of Copper Ports
4
Type of Optical Fiber Port
SFP slot
Standards
IEEE802.3; IEEE802.3i; IEEE802.3u; IEEE802.3x;IEEE802.3ab;IEEE802.3z
Input Voltage
12-52 VDC

Description

Din-rail Unmanaged, 4 x 1000Mbps Copper Port, 2 x 1000Mbps Fiber Port, SFP Interface, Industrial Temperature -40 ~ 75 DegC, Power Supply 12 ~ 52VDC, 148 x 103 x 53.5mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.