RS-232/RS-485 to 8-port RS-485 Optoelectronic Isolated Hub

  • Mfr # HESC-T-038

  • Zoro # G023346052


product price:  $595.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HESC-T-038
Zoro #
G023346052
UPC #
-
Country of Origin
China

Description

RS-232/RS-485 to 8-port RS-485 Optoelectronic Isolated Hub, Active, Din-rail, Plastic, Voltage Input: DC12-48V 350mA, Isolation: Non-stop Isolated Voltage 2,500VRMS 500VDC, DC/DC Isolated Module, Transmission Rate: 300bps - 115.2Kbps, 15KV ESD Protection for RS-232 Ports, 1,500W Lightning and Surge Protection for Each Line of RS-485 Ports, 2,000V Lightning and Surge Protection for Power Supply, Transmission Distance: 0-1.2km (115, 200 - 300bps), Working Temperature -40 -85°C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.