Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weed Preventer Granules 31.3 lb

  • Mfr # 24-63802

  • Zoro # G216255802


product price: $68.29
/ea

Key Features

Height
17.9 in
Length
4.35 in
For Use On
Weed Control
Width
25.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-63802
Zoro #
G216255802
UPC #
88685636776
Country of Origin
United States

Dimensions

Height
17.9 in
Length
4.35 in
Width
25.8 in

Details

Item
Weed Control Products
For Use On
Weed Control

Description

OMRI Certified: No, Organic: No, Packaging Type: Granules Bag, Product Form: Granules, Product Type: Preventer, Rain Proof: Yes, Sub Brand: , Brand Name: Preen, Container Size: 31.3, Coverage Area: 5000, Application Season: All Season, Control Type: , Pre

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.