Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pacific Blue Select Perforated Paper Towels, 100 Sheets, White, 100 PK

  • Mfr # GPC27300

  • Zoro # G407202233


product price: $2.60
/pk 100, $0.03/ea
Sold in multiples of 5 for $13.00

Key Features

Paper Towel Type
Perforated Roll
Color
White
Product Series
Pacific Blue Select
Sheet Size
11" x 8.80"
Core Dia.
1.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPC27300
Zoro #
G407202233
UPC #
73310273006
Country of Origin
United States

Dimensions

Sheet Size
11" x 8.80"
Core Dia.
1.63 in
Sheet Width
8.80 in
Sheet Length
11 in
Roll Dia.
4.80 in

Details

Paper Towel Type
Perforated Roll
Item
Paper Towels
Color
White
Product Series
Pacific Blue Select
Number of Sheets
100
Material
Paper
Features
Perforated; Strong; Absorbent
Ply
2

Description

Twoply perforated paper towels on a roll offer reliable performance for everyday cleaning and wiping tasks The fullweight, fullstrength sheets are embossed for extra absorbency Paper towels on a roll fit most standard, kitchen towelroll dispensers Ideal for commercial kitchens, laboratories, hospitals and clinics Each roll has 100 sheets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.