Connor Traditional Toilet Paper Holder Polished Chrome (Discontinued)
- Mfr # 4008-PC-T
- Zoro # G703138854
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4008-PC-T
Zoro #
G703138854
UPC #
852972005282
Country of Origin
China
Dimensions
Dispenser Width
8.15 in
Dispenser Height
3.26 in
Dispenser Depth
3.55 in
Details
Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Dispenser Material
Stainless Steel
Color
Silver
Description
Preferred Bath Accessories, provides products of innovative design and superior quality at competitive prices. Known for its customer service excellence, Preferred Bath Accessories offers a complete line of spectacular accessories that will add drama and sophistication to your decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.