This item is Discontinued.

Preferred Bath Accessories Primo 24" Mitered Towel Bar, Brushed Nickel Finish, Pack of 10 1024-BN-MV-PK

Primo 24" Mitered Towel Bar, Brushed Nickel Finish, Pack of 10 (Discontinued)

  • Mfr # 1024-BN-MV-PK
  • Zoro # G303138902
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1024-BN-MV-PK
Zoro #
G303138902
UPC #
-
Country of Origin
China

Dimensions

Width
22.4
Height
2.21
Length
3.21
Size
24"
Depth
3.21

Details

Material
Stainless Steel
Color
Brushed Nickel
Weight
2.2

Description

Preferred Bath Accessories, Inc. is known for its product designs and service excellence. The Primo Collection features contemporary styles made from durable materials. Pack of 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.