Shop PREFERRED NATION
Create Account
4816.Blue The Monsoon Flap-Over Compucase - Blue
- Mfr # 4816.Blue
- Zoro # G003932527
product price:Â
$
46.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4816.Blue
- Zoro #
- G003932527
- UPC #
- 44759481604
- Country of Origin
- China
Description
This bold flap-over brief is filled with features including a lap-top compartment, an organizer pocket inside the front zip compartment to hold an iPod, cards, pens, notes etc., an accordion file compartment in the back, phone&mesh pockets on the side, a high-tech handle at top and detachable shoulder strap.
Imprint: On front flap approx. 8"W x 5"H.
Embroidery: On front flap approx.5"W x 3 3/4"H.
Color: Blue.
Dimensions: 6.75" L x 12" H x 16" W.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.