Shop AXIOM
See all product information
Create Account
8Gb Ddr4-2666 Sodimm For Hp
- Mfr # 4VN06AA-AX
- Zoro # G9656729
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Form Factor
SoDIMM
Memory Speed
2666 MHz
Number of Pins
288
Memory Voltage
1.2V
Memory Standard
DDR4-2666/PC4-21300
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4VN06AA-AX
- Zoro #
- G9656729
- UPC #
- 841280179150
- Country of Origin
- Unknown
- Form Factor
- SoDIMM
- Memory Speed
- 2666 MHz
- Number of Pins
- 288
- Memory Voltage
- 1.2V
- Memory Standard
- DDR4-2666/PC4-21300
- Number of Modules
- 1 x 8GB
- Memory Technology
- DDR4 SDRAM
- Item
- RAM Module
Dimensions
- Memory Size
- 8 GB
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.