Shop PREFERRED NATION
Create Account
7352.Blk Bottle Limo
- Mfr # 7352.Blk
- Zoro # G703881392
product price:Â
$
100.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7352.Blk
- Zoro #
- G703881392
- UPC #
- 44759735219
- Country of Origin
- China
Description
Made of 600D polyester, this unique wheeled case features 12 separate sections, 6 permanent and 6 detachable, allowing it to securely hold bottles in place. The 6 detachable sections are designed to accommodate bottles of various sizes or to be used as a regular cooler. Completely foam padded around the case§ions. Other features include a front organizer to hold a PDA, calculator, cards pens, and incidentals, and dual side pockets for catalogs and memo pads. The soft-grip handle,locking pull-up handle and skate wheels make this convenient case pleasure to pull. The perfect piece of a beverage representative!
Imprint: On front pocket approx. 6"W x 6"H (Bulky).
Embroidery: On front pocket approx. 5 1/2"W x 5 1/2"H (Bulky).
Material: 600d polyester.
Color: Black.
Dimensions: 10" L x 14" H x 14.5" W.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.