Shop PREFERRED NATION
Create Account
P6525.Brn The Autumn Scan Express Compucase
Mfr # P6525.Brn
Zoro # G603932538
product price: $114.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P6525.Brn
- Zoro #
- G603932538
- UPC #
- 44759652530
- Country of Origin
- China
Description
This rugged, stone-washed, 20oz canvas case is trimmed with rich Columbia leather and accented with a creamy stitch. Its durable material can take tough abuse! The TSA-friendly compartment in the back holds up to a 17" computer and a piggyback sleeve secures your iPad or tablet. A spacious main compartment in the middle holds all your office essentials, a zip compartment in front contain pockets for phone, USB, cards, notes, pens, and a zip mesh pocket holds wires and chargers. An alluring aluminum zipper in front gives this case an intriguing look. A soft-grip leather handle, detachable shoulder strap, and a webbing loop in the back that allows you to secure the case over a luggage handle complete this case.
Deboss: On front top between handles approx 31⁄2"W x 2"H.
Embroidery: On front pocket approx 5"W x 31⁄2"H.
Material: Canvas.
Color: Brown.
Dimensions: 5" L x 12" H x 16" W.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.