Shop PREFERRED NATION
Create Account
P9230.BLK/BLUE 34 in. Rolling Duffle - Black
Mfr # P9230.BLK/BLUE
Zoro # G603736426
product price:Â $70.19
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P9230.BLK/BLUE
- Zoro #
- G603736426
- UPC #
- -
- Country of Origin
- China
Description
The combination of 420d jacquard and 1200d polyester gives this duffel a contemporary look. Its generous size makes it the perfect piece weekend travel. Features include a large, front-zip pocket and dual end pockets for accessories. Two plastic rails on the bottom protect against wear. Also has a locking pull-up handle system with inline skate wheels and stand. Dual handles and a detachable shoulder strap finish it.
Specifications- Color: Black
- Material: Polyester
- Dimension: 14" H x 30" W x 14" L
- Weight: 8.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.