Zoro Homepage
This item is Discontinued.
Preferred Nation Preferred Nation P3410.Blk Sports Computer Backpack - Black P3410.Blk

Preferred Nation P3410.Blk Sports Computer Backpack - Black (Discontinued)

  • Mfr # P3410.Blk
  • Zoro # G603933603
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3410.Blk
Zoro #
G603933603
UPC #
44759341014
Country of Origin
China

Description

A sporty mix of check nylon and 600d polyester, this fun piece brings work and sports together! It’s a versatile backpack that’s padded for a 15.4" laptop and has a piggyback sleeve for an iPad or tablet. A separate compartment in the middle holds books and files, an organizer pocket in front is ideal for business accessories, and a unique butterfly open pocket in the front has a buckle closure and neatly holds a tennis racket. Dual mesh pockets on the side and a soft-grip handle on the top complete the athletic look.
  • Imprint: On front pocket approx 71⁄2"W x 5"H.
  • Embroidery: On front pocket approx 51⁄2"W x 4"H.
  • Material: 600d polyester.
  • Color: Black.
  • Dimensions: 8" L x 18" H x 13" W.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.