18 in W x 1500 in L, Hand Film Style, Clear

  • Mfr # 18x65x1500ft AEP ADW

  • Zoro # G508610609


product price:  $28.99
/ea
Sold in multiples of 4 for $115.96

Key Features

Width
18 in
Length
1500 in
Color
Clear
Material
Polyethylene Hybrid
Dispensing Type - Stretch Wrap
Hybrid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18x65x1500ft AEP ADW
Zoro #
G508610609
UPC #
20028407128404
Country of Origin
United States

Dimensions

Width
18 in
Length
1500 in

Details

Color
Clear
Material
Polyethylene Hybrid
Dispensing Type - Stretch Wrap
Hybrid
Style
Hand Film

Description

For use in hand applications. Lighter weight to reduce fatigue and increase productivity. 18 x 1500' x 65 Gauge.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.