Bubble Roll, 24 in Roll W, 500 ft Roll L, 3/16 in Bubble Size, Clear, Non-Perforated
- Mfr # 03031624B
- Zoro # G208424025
product price:Â
$
337.99
/ea
Free Shipping & Returns
Key Features
Color
Clear
Roll Width
24 in
Roll Length
500 ft
Rolls per Bundle
2
Perforation
Non-Perforated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 03031624B
- Zoro #
- G208424025
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Roll Width
- 24 in
- Roll Length
- 500 ft
- Bubble Size
- 3/16 in
Details
- Color
- Clear
- Item
- Bubble Roll
- Rolls per Bundle
- 2
- Perforation
- Non-Perforated
Description
Global Industrial Non Perforated Bubble Rolls 24inW x 500L x 3/16inW Thick Clear 2/Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.