Air Pillow Film, Polyethylene
Mfr # 4073471
Zoro # G1016700
product price: $248.99
/ea
Free Shipping & Returns
Key Features
Temperature Range
55 Degrees to 80 Degrees F
Air Pillow Length
5 in
Rolls per Case
1
Roll Length
2,600 ft
Air Pillow Style
Air Pillow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4073471
Zoro #
G1016700
UPC #
-
Country of Origin
United States
Dimensions
Air Pillow Length
5 in
Roll Length
2,600 ft
Mil Thickness
1 mil
Air Pillow Width
8 in
Roll Dia.
10 in
Core Size
3 in Core
Roll Width
8 in
Details
Temperature Range
55 Degrees to 80 Degrees F
Rolls per Case
1
Air Pillow Style
Air Pillow
Perforation Increments
5 in
Min. Temperature
0 Degrees F
Max. Temperature
110 Degrees F
Recycling Information
#4
Material
Polyethylene
Roll Weight
13 lb
Item
Air Pillow Film
Description
Air Pillow Film
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.