Pregis - Mini Pakr
Air Cushion Machine
Mfr # 4075536
Zoro # G1016719
product price: $1,537.99
/ea
Free Shipping & Returns
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturer Model Name Mini Pak'R
- Length 13 1/2 in
- Width 13 in
- Voltage 110V
- Weight 38.0 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Pregis - Mini Pakr
- MFR # 4075536
- Zoro # G1016719
- Country of Origin United States
- Category Protective Packaging Accessories
Dimensions
Length | 13 1/2 in |
Width | 13 in |
Height | 11 1/2 in |
Details
Manufacturer Model Name | Mini Pak'R |
Voltage | 110V |
Weight | 38.0 lb |
Item | Air Cushion Machine |
Color | Blue, White |
Description
Air Cushion Machine, Manufacturer Model Name Mini Pak'R, Length 13 1/2 in, Width 13 in, Height 11 1/2 in, Voltage 110V, Weight 38.0 lb, Color Blue, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIC Clipboard, Portable, Ccbk (OIC83302)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 17 in L x 4 1/4 in W x 8 1/2 in H (3W506)
- TOY TIME Kid's Garden Tool Set with Child Safe Shovel, Rake, Fork, Gloves, Watering Can for Boys and Girls (751275SPO)
- ZORO SELECT Digital Compact Bench Scale 2000g Capacity (30467952)
- PREGIS - MINI PAKR Air Pillow Film Roll (4075421)
- PREGIS - MINI PAKR Air Pillow Film Roll (4075446)
- PREGIS - MINI PAKR Air Pillow Tube Film (4075468)
- PREGIS - MINI PAKR Air Pillow Film Roll, PK2 (4075433)
- PREGIS - MINI PAKR Air Pillow Film Roll, PK2 (4075432)
- PREGIS - MINI PAKR Air Pillow Film Roll (4075452)
- PARTNERS BRAND Tissue Paper, Gift Grade, 20" x 30", Plum, 480/Case (T2030B)
- ZORO SELECT VCI Film, Blue, 500 ft Roll Length (VSF00002)