Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MiniPak'rEZDunnageFilmRoll, PK2

  • Mfr # 4075432

  • Zoro # G9195928


product price: $247.99
/pk 2, $124.00/ea
Free Shipping & Returns

Key Features

Roll Length
656 ft
Length
656 ft
Material
Low Density Polyethylene (LDPE)
Color
Clear
Width
15-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4075432
Zoro #
G9195928
UPC #
-
Country of Origin
United States

Dimensions

Roll Length
656 ft
Length
656 ft
Width
15-1/2 in
Mil Thickness
1.2 mil
Air Pillow Width
4 in
Air Pillow Length
8 in

Details

Material
Low Density Polyethylene (LDPE)
Color
Clear
Item
Mini Pak'r EZ Dunnage Film Roll
Rolls per Case
2
Air Pillow Style
Air Pillow

Description

Mini Pak'r EZ Dunnage Film Roll, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.