Mini Pak'r Super Tube Film, Polyethylene

  • Mfr # 4075468

  • Zoro # G1016597


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Air Pillow Style
Super Tube Film
Roll Width
15 1/2 in
Roll Length
656 ft
Roll Weight
15 lb
Perforation Increments
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4075468
Zoro #
G1016597
UPC #
-
Country of Origin
United States

Dimensions

Roll Width
15 1/2 in
Roll Length
656 ft
Mil Thickness
1.78 mil
Air Pillow Width
7 in
Air Pillow Length
2 1/2 in

Details

Air Pillow Style
Super Tube Film
Roll Weight
15 lb
Perforation Increments
6 in
Recycling Information
#4
Material
Low Density Polyethylene (LDPE)
Rolls per Case
1
Item
Mini Pak'r Super Tube Film

Description

Mini Pak'r Super Tube Film

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.