Zoro Homepage

MiniPak'rDoubleCushionFilm, Polyethylene

  • Mfr # 4075421

  • Zoro # G1016658


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Roll Length
656 ft
Roll Weight
15 lb
Mil Thickness
1.78 mil
Rolls per Case
1
Recycling Information
#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4075421
Zoro #
G1016658
UPC #
-
Country of Origin
United States

Dimensions

Roll Length
656 ft
Mil Thickness
1.78 mil
Roll Width
15 1/2 in
Air Pillow Width
6 in
Air Pillow Length
7 in

Details

Roll Weight
15 lb
Rolls per Case
1
Recycling Information
#4
Perforation Increments
6 in
Material
Low Density Polyethylene (LDPE)
Item
Mini Pak'r Double Cushion Film
Air Pillow Style
Double Large Bubble Cushioning Film

Description

Mini Pak'r Double Cushion Film

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.