Zoro Homepage

MiniPak'rPillowPackCushioningFilmRoll

  • Mfr # 4075446

  • Zoro # G9217357


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Rolls per Case
1
Roll Weight
18 lb
Mil Thickness
1.2 mil
Perforation Increments
6 in
Recycling Information
#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4075446
Zoro #
G9217357
UPC #
-
Country of Origin
United States

Dimensions

Mil Thickness
1.2 mil
Roll Width
29 in
Roll Length
640 ft
Air Pillow Length
6 in
Air Pillow Width
24 in

Details

Item
Mini Pak'r Pillow Pack Cushioning Film Roll
Rolls per Case
1
Roll Weight
18 lb
Perforation Increments
6 in
Recycling Information
#4
Air Pillow Style
Small Bubble Cushioning Film
Specifications
CID A-A-549E, EIA-541, MIL-B-81705C, PPP-C-795D Class 2
Material
Low Density Polyethylene (LDPE)

Description

Mini Pak'r Pillow Pack Cushioning Film Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.