Zoro Homepage

PackingPaper, 30lb, 1,690ft, Brown, Roll

  • Mfr # 4069622

  • Zoro # G1013508


product price: $72.89
/ea

Key Features

Color
Brown
Basis Weight
30 lb
Roll Dia.
14 in
Min. Temperature
0 Degrees F
Roll Width
14 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4069622
Zoro #
G1013508
UPC #
-
Country of Origin
United States

Dimensions

Roll Dia.
14 in
Roll Width
14 3/4 in
Sheet Width
14 3/4 in
Roll Length
1,690 ft

Details

Item
Packing Paper
Color
Brown
Basis Weight
30 lb
Min. Temperature
0 Degrees F
Max. Temperature
120 Degrees F
Bundle Weight
1,475 lb
Application
Void Fill
Material
Recycled Paper
Roll Weight
22 lb
Packing Paper Form
Roll
Recycling Information
Recyclable
Temperature Range
0 Degrees to 120 Degrees F
Packing Paper Type
Kraft Paper
Green Environmental Attribute
Plastic-Free Packaging Product

Description

Kraft Packaging Paper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.