Zoro Homepage

1-1/2" Flat Polyester Bristle, Paint Brush, Wood Handle, 12 PK

  • Mfr # 6102

  • Zoro # G1103827


product price: $45.89
/pk 12, $3.82/ea

Key Features

Brush Style
Flat
Basic Bristle Material
Synthetic
Bristle Material
Polyester
Basic Handle Material
Wood
Handle Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6102
Zoro #
G1103827
UPC #
014958061020
Country of Origin
China

Dimensions

Brush Size
1-1/2"

Details

Item
Paint Brush
Brush Style
Flat
Basic Bristle Material
Synthetic
Bristle Material
Polyester
Basic Handle Material
Wood
Handle Material
Wood

Description

Willamette RAM Brush,1 1/2 In.,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.