1-1/2 in. Zpro Wh Nat Bristle Brush Wv15

  • Mfr # WV-15

  • Zoro # G511826349


product price:  $0.44
/ea
Sold in multiples of 36 for $15.84

Key Features

Brush Size
1-1/2"
Depth
7.5 in
Features
Application: For Paint Scraping And Cleaning .
Width
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WV-15
Zoro #
G511826349
UPC #
44359100158
Country of Origin
Indonesia

Dimensions

Brush Size
1-1/2"
Depth
7.5 in
Width
1.5 in

Details

Features
Application: For Paint Scraping And Cleaning .

Description

Pure China bristle chip brush with bare wood handle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.