Zoro Homepage

1-1/2 in. Zpro Wh Nat Dbl Brstl Br

  • Mfr # DWV15

  • Zoro # G711826408


product price: $0.91
/ea
Sold in multiples of 24 for $21.84

Key Features

Brush Size
1-1/2"
Width
1.5 in
Features
Application: For Paint Scraping And Cleaning .
Depth
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWV15
Zoro #
G711826408
UPC #
044359100523
Country of Origin
Indonesia

Dimensions

Brush Size
1-1/2"
Width
1.5 in
Depth
0.5 in

Details

Features
Application: For Paint Scraping And Cleaning .

Description

Pure double-thick China bristle chip brush with bare wood handle.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.