Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" Varnish Polyester Bristle, Paint Brush, Plastic Handle, 12 PK

  • Mfr # 267V-15

  • Zoro # G1103930


product price: $24.39
/pk 12, $2.03/ea

Key Features

Brush Style
Varnish
Basic Bristle Material
Synthetic
Bristle Material
Polyester
Basic Handle Material
Plastic
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
267V-15
Zoro #
G1103930
UPC #
044359140154
Country of Origin
China

Dimensions

Brush Size
1-1/2"

Details

Item
Paint Brush
Brush Style
Varnish
Basic Bristle Material
Synthetic
Bristle Material
Polyester
Basic Handle Material
Plastic
Handle Material
Plastic

Description

Varnish Brush,Polyester,1-1/2 In.,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.