#1, #3, #5 Artist Red Sable Bristle, Paint Brush Set, Wood Handle, 12 PK
Mfr # AR10103
Zoro # G1104037
product price: $24.79
/pk 12, $2.07/eaKey Features
Brush Style
Artist
Brush Size
#1, #3, #5
Basic Bristle Material
Natural
Bristle Material
Red Sable
Basic Handle Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AR10103
Zoro #
G1104037
UPC #
044359101032
Country of Origin
China
Dimensions
Brush Size
#1, #3, #5
Details
Item
Paint Brush Set
Brush Style
Artist
Basic Bristle Material
Natural
Bristle Material
Red Sable
Basic Handle Material
Wood
Handle Material
Wood
Brush Handle Style
Round
Description
Brushes,Red Sable,Round,3 pcs. ,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.