Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#1, #3, #5 Artist Paint Brush Set, Wood Handle, 12 PK

  • Mfr # AR10108

  • Zoro # G1104028


product price: $26.99
/pk 12, $2.25/ea

Key Features

Brush Style
Artist
Brush Size
#1, #3, #5
Basic Handle Material
Wood
Handle Material
Wood
Brush Handle Style
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR10108
Zoro #
G1104028
UPC #
044359101087
Country of Origin
China

Dimensions

Brush Size
#1, #3, #5

Details

Item
Paint Brush Set
Brush Style
Artist
Basic Handle Material
Wood
Handle Material
Wood
Brush Handle Style
Round

Description

Brushes,White Bristle,Round,3 pcs.,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.