Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Premier 10" Blk Pre-Cut Npt W/Cbl Hole PWH-10B

10" Blk Pre-Cut Npt W/Cbl Hole (Discontinued)

  • Mfr # PWH-10B
  • Zoro # G5955504
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWH-10B
Zoro #
G5955504
UPC #
829973259693
Country of Origin
Unknown

Dimensions

Height
2.1"
Width
2.5"
Length
11.4"

Details

Color
Black
Product Type
Mounting Pipe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.