Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Premier 10 In. White Pre-Cut Npt With PWH-10W

10 In. White Pre-Cut Npt With (Discontinued)

  • Mfr # PWH-10W
  • Zoro # G5954813
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWH-10W
Zoro #
G5954813
UPC #
829973259709
Country of Origin
Unknown

Dimensions

Length
10"

Details

Color
White
Product Type
Mounting Pipe
Compatibility
1.5" NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.