Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Premier 12 In. White Pre-Cut Npt With PWH-12W

12 In. White Pre-Cut Npt With (Discontinued)

  • Mfr # PWH-12W
  • Zoro # G5956143
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWH-12W
Zoro #
G5956143
UPC #
829973260842
Country of Origin
Unknown

Dimensions

Height
12"
Diameter
1.5"

Details

Material
Aluminum
Color
White
Product Type
Mounting Pipe
Features
Durable, Cable Management
Compatibility
Premier Mounts:FTP, SPI-PRO, PDS-PLUS, PP-FCTA-QL, PP-FCMA-QL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.